Shop All Drill Bit Sets
Milwaukee Tool
6-Pc Speed Feed 6 1/2 in. Wood Bit Set
Mfr # ML48-13-0600
Zoro # G809235150
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 6 in
- Shank Type 1/4 in Power Groove Shank
- Number of Pieces 6
- Features Fast chip removal; Double wing spurs permit cleaner hole cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # ML48-13-0600
- Zoro # G809235150
- Country of Origin Unknown
- Category Drill Bit Sets
Dimensions
Overall Length | 6 in |
Size | 7/8 in; 5/8 in; 3/4 in; 1-1/4 in; 1/2 in; 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Bit Set |
Shank Type | 1/4 in Power Groove Shank |
Number of Pieces | 6 |
Features | Fast chip removal; Double wing spurs permit cleaner hole cutting |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-4' 8-5/8)
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H5 6 Flt Taper (012726AS)
- PROTO 1/2" Drive Impact Socket Set, Metric, 15 pcs (J74204)
- PROTO 1 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J10020T)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set, 29-Piece (48-89-2802)
- MILWAUKEE TOOL Step Drill Bit Set, 4 pcs. (48-89-9221, 48-89-9204)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Electrical Kit, #1, #4, #9 (48-89-9257)
- MILWAUKEE TOOL Step Drill Bit Set #9 - 2PC (48-89-9239)
- MILWAUKEE TOOL 29 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4862)
- MILWAUKEE TOOL 5PC SwitchBlade Selfeed Bit Plumber's Kit (49-22-5100)
- CMT Forstner Bit, Set, 4pcs. (537.000.04)
- Milwaukee Tool Drill Bits