Shop All Drain Cleaning Accessories
Milwaukee Tool
6 pc. Head Attachment Kit For 5/8 in. Sectional Cable
Mfr # 48-53-3820
Zoro # G200411078
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With Milwaukee 5/8 in Sectional Cable
- Includes 1 1/2 in Opening Tool for Milwaukee 5/8 in Sectional Cable, 1 1/4 in Opening Tool for Milwaukee 5/8 in Sectional Cable, Cable Head Accessory Case, Drop Head Bulb Auger for Milwaukee 5/8 in Sectional Cable, Drop Head Straight Auger for Milwaukee 5/8 in Sectional Cable, Funnel Auger for Milwaukee 5/8 in Sectional Cable, Pin Key
- Connection Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3820
- Zoro # G200411078
- UPC # 045242594092
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Connection Size | 5/8 in |
For Pipe Size | 1 1/4 in to 2 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Maximum Drain Line Inside Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Head Attachment Kit |
Material | Steel |
For Use With | Milwaukee 5/8 in Sectional Cable |
Includes | 1 1/2 in Opening Tool for Milwaukee 5/8 in Sectional Cable, 1 1/4 in Opening Tool for Milwaukee 5/8 in Sectional Cable, Cable Head Accessory Case, Drop Head Bulb Auger for Milwaukee 5/8 in Sectional Cable, Drop Head Straight Auger for Milwaukee 5/8 in Sectional Cable, Funnel Auger for Milwaukee 5/8 in Sectional Cable, Pin Key |
Use With Hose | 5/8 in |
Accessory Type | Head Attachment Kit |
Number of Cutters | 2 |
Auger Type | Drop Head Auger, Funnel Auger, Straight Auger |
Cable Material | Steel |
Cutter Type | Opening Tool |
Product Type | Head Attachment Kit |
Number of Augers | 3 |
Number of Cables | 0 |
Application | Sectional Machines |
Compatible Cleaner Series | M18 Sectional Machines |
Compatible Cleaner Manufacturer Part Number | 2818-20 |
Description
Head Attachment Kit, Product Type Head Attachment Kit, Compatible Cleaner Series M18 Sectional Machines, Number of Augers 3, Auger Type Drop Head Auger, Funnel Auger, Straight Auger, Number of Cutters 2, Cutter Type Opening Tool, Number of Cables 0, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Application Sectional Machines, Cable Material Steel, Compatible Cleaner Manufacturer Part Number 2818-20, Connection Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Junior Saw w/Blade Tension, 6 In Blade (5WFW6)
- PROTO 1/4" Drive, Metric 8mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708MCF)
- KO-KEN Bit Socket TORX T30 80mm 1/4 Sq. Drive (2025.80-T30)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 3/4, Overall Length: 3" (AMG-606-L)
- MILWAUKEE TOOL 3/8 in. x 75 ft. Inner Core Drum Cable (48-53-2776)
- MILWAUKEE TOOL 1/4" x 35' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2671)
- MILWAUKEE TOOL 5/8 in. x 50 ft. Inner Core Drum Cable (48-53-2350)
- MILWAUKEE TOOL 7/8" x 15' All Purpose Open Wind Sectional Cable (48-53-2852)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- MILWAUKEE TOOL SWITCH PACK CABLE DRIVE Assembly (47-53-2774)
- RIDGID Toolbox Kit, Hardened Plastic (61723)
- Milwaukee Tool Drain Cleaning Equipment