Shop All Reciprocating Saw Blades
Milwaukee Tool
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 48-01-6184, 48-22-1901
Zoro # G2608048
product price: $82.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2"
- Includes (50) 6 in 18 TPI Metal Blades and Extra Folding Utility Knife
- Teeth per Inch 18
- Height 3/4 in
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-01-6184, 48-22-1901
- Zoro # G2608048
- Country of Origin Multiple
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" |
Includes | (50) 6 in 18 TPI Metal Blades and Extra Folding Utility Knife |
Teeth per Inch | 18 |
Application | Metal |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (4LXR2)
- EKLIND Torx(R) Plain Torx(R) Key, T40 Tip Size, 3 in Long, 1 1/32 in Short (16840)
- PROTO 1 1/2 in Drive, 3-1/8 in 6 pt SAE Socket, 6 Points (J15050)
- DRILL AMERICA 7/8"-14 HSS Left Hand 4 Flute Bottoming Tap (DWT60891)
- MILWAUKEE TOOL 9" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5026)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5502, 48-00-5202)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6093)
- MILWAUKEE TOOL SAWZALL SET, DEMO, 12PC, w/BL 5T 9LG AX 5PK (49-22-1129, 48-00-5026)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 25 Pack (48-00-8186)
- MILWAUKEE TOOL 9 in 18 TPI SAWZALL Blades, 50 Pack (48-01-6188)
- MILWAUKEE TOOL 6 in. 18 Tpi The Torch Sawzall Blades, 5PK (ML48-00-5784)
- Milwaukee Tool Reciprocating Saw Blades