Shop All Reciprocating Saw Blades
Milwaukee Tool
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 48-00-8784, 48-22-1901
Zoro # G2608072
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Teeth per Inch 18
- Application Metal
- Height 1 in
- Shank 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-8784, 48-22-1901
- Zoro # G2608072
- Country of Origin Multiple
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 18 |
Application | Metal |
Shank | 1/2" |
Includes | (25) 6 in 18 TPI The Torch(R) Metal Blades and Extra Folding Utility Knife |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4448in. dia. (141144480)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911UMS)
- BON TOOL Bon 22-576 Fresno Bracket, Threaded Handle (22-576)
- IRWIN Vise Grip VGP24R 24 Inch Locking C-Clamp (VGP24R)
- MILWAUKEE TOOL 12" L x All-Purpose Cutting 12" The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5273)
- MILWAUKEE TOOL 9 in. 24Tpi The Torch Sawzall Blades, 5PK (ML48-00-5790)
- MILWAUKEE TOOL 12" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5794)
- MILWAUKEE TOOL 9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 5PK (48-00-5572)
- MILWAUKEE TOOL THE AX w/CARBIDE TEETH 5T 6L 5PK (48-00-5521)
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8784)
- MILWAUKEE TOOL 6" 10 TPI Thin Kerf Ice Hardened SAWZALL Blades (50 Pk) (48-01-6092)
- Milwaukee Tool Reciprocating Saw Blades