Shop All Reciprocating Saw Blades
Milwaukee Tool
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 48-00-8184, 48-22-1901
Zoro # G2608109
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 3/4 in
- Shank 1/2"
- Includes (25) 6 in 18 TPI Metal Blades and Extra Folding Utility Knife
- Teeth per Inch 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-8184, 48-22-1901
- Zoro # G2608109
- Country of Origin Multiple
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" |
Includes | (25) 6 in 18 TPI Metal Blades and Extra Folding Utility Knife |
Teeth per Inch | 18 |
Application | Metal |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA LEVEL CASE YELLOW 80"" (30025)
- K-TOOL INTERNATIONAL K Tool International KTI21830 Socket Torx T-30 0.25 Inch Drive (KTI21830)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- GS TOOLING CAT40 34 x 550 End Mill Holder (531046)
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 50 Pack (48-01-6187)
- MILWAUKEE TOOL M12 Hackzall Blade-Plaster (49-00-5461)
- MILWAUKEE TOOL AX CARBIDE 5T 6L 5PK w Extra 5PK (48-00-5521, 48-00-5521)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 6L 5PK (48-00-5501)
- MILWAUKEE TOOL 6" 10 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8712)
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 9" 6 TPI 1PK (49-22-1132, 48-00-5242)
- OLSON SAW Olson Saw 92343 18 TPI Bi-Metal Portable Band Saw Blade 44.875 x 0.50 in. - Box of 3 (2033173)
- Milwaukee Tool Reciprocating Saw Blades