Shop All Reciprocating Saw Blades
Milwaukee Tool
6" L x Metal Cutting Reciprocating Saw Blade
Mfr # 48-00-8182, 48-22-1901
Zoro # G2608127
product price: $59.95
/ea
Not eligible for select promotions
$59.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Metal
- Height 3/4 in
- Shank 1/2"
- Includes (25) 6 in 14 TPI Metal Blades and Extra Folding Utility Knife
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-8182, 48-22-1901
- Zoro # G2608127
- Country of Origin Multiple
- Category Reciprocating Saw Blades
Dimensions
Height | 3/4 in |
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Application | Metal |
Shank | 1/2" |
Includes | (25) 6 in 14 TPI Metal Blades and Extra Folding Utility Knife |
Teeth per Inch | 14 |
Back Style | Straight |
Description
Reciprocating Saw Blade, Teeth per Inch 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39544CLB113355)
- DISSTON Disston 160379 Master Mechanic Magnetic Nutsetter Set - 10 Piece (160379)
- PROTO Super Heavy-Duty Offset Slugging Wrench 1-3/4" - 12 Point (JUSN328)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- MILWAUKEE TOOL 6" L x All-Purpose Cutting 6” The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5271)
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-00-8784, 48-22-1901)
- MILWAUKEE TOOL SAWZALL BLADE (ML48-00-1440)
- MILWAUKEE TOOL SAWZALL 5" 6 TPI Plaster Blades - 5 PK (48-00-5052)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5263)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-5561)
- IRWIN 8 in L x 18 TPI Bi-Metal (22754OSB818R)
- Milwaukee Tool Power Saw Blades