Shop All Drain Cleaning Accessories
Milwaukee Tool
6 in. Root Cutter For 5/8 in. & 3/4 in. Drum Cable
Mfr # 48-53-2834
Zoro # G4565674
product price: $54.97
/ea
$54.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With Mfr. No. MXF500, MXF501
- Size 6 in
- Drain Line Capacity I.D. 6 in to 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-2834
- Zoro # G4565674
- UPC # 045242537136
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 6 in |
Connection Size | 5/8 in, 3/4 in |
Overall Length | 6 in |
Minimum Drain Line Inside Diameter | 6 in |
For Pipe Size | 6 in to 8 in |
Maximum Drain Line Inside Diameter | 8 in |
Cutter Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Double Cutter |
Material | Steel |
For Use With | Mfr. No. MXF500, MXF501 |
Drain Line Capacity I.D. | 6 in to 8 in |
Number of Blades | 2 |
Number of Pieces | 1 |
Features | RUST GUARD Plating |
Compatible Cleaner Manufacturer Part Number | MXF500-1CP, MXF501-1CP |
Cutter Type | Double Cutter |
Compatible Cleaner Series | MX FUEL Drum Machines |
Compatible Cable Core Type | Inner Core |
Application | MX FUEL Sewer Drum Machine |
Product Type | Cutters |
Head Type | Double Cutter |
Description
Double Cutter, Head Type Double Cutter, Compatible Cleaner Series MX FUEL Drum Machines, Connection Size 5/8 in, 3/4 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 6 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number MXF500-1CP, MXF501-1CP, Application MX FUEL Sewer Drum Machine, Compatible Cable Core Type Inner Core, Cutter Length 6 in, Cutter Type Double Cutter, Features RUST GUARD Plating, For Use With Mfr. No. MXF500, MXF501, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9443)
- RIDGID Wire, Wire, Jumper (85925)
- HALDER SIMPLEX Secural Dead Blow Hammer Replacement Fac (3511.045)
- KNIPEX Precision Snap Ring Pliers, External, 7 (49 11 A2 SBA)
- MILWAUKEE TOOL 2 in. Root Cutter for 7/8 in. Sectional Cable (48-53-3825)
- MILWAUKEE TOOL 7 pc. Head Attachment Kit For 7/8 in. Sectional Cable (48-53-3839)
- MILWAUKEE TOOL 1/4" x 35' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2671)
- MILWAUKEE TOOL 1-1/2 in. Opening Tool for 5/8 in. Sectional Cable (48-53-3815)
- MILWAUKEE TOOL 11/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7705)
- MILWAUKEE TOOL 5/8 in. x 50 ft. Inner Core Drum Cable (48-53-2350)
- GENERAL WIRE 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines (MRCS)
- Milwaukee Tool Drain Cleaning Accessories