Shop All Locking Clamps
Milwaukee Tool
6 in. Locking Clamp With Regular Jaws And Durable Grip
Mfr # 48-22-3632
Zoro # G902651000
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Opening 2 in
- Throat Depth 1-1/8 in
- Overall Length 6.99 in
- Material Forged Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3632
- Zoro # G902651000
- UPC # 45242472710
- Country of Origin Unknown
- Category Locking Clamps
Dimensions
Throat Depth | 1-1/8 in |
Overall Length | 6.99 in |
Jaw Width | 2-1/4 in |
Overall Height | 4 in |
Overall Depth (in) | 0.85 |
Details
Promotion Restriction | Not eligible for promotion |
Max. Opening | 2 in |
Material | Forged Alloy Steel |
Number of Pieces | 1 |
Item | Locking C-Clamp |
Color | Silver |
Clamping Mechanism | Locking C-Clamp - Regular Pads |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Bull Point, 12 In, SDS Plus (HS1813)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7218H)
- PALMGREN 2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base (9611255)
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File (08354NN)
- MILWAUKEE TOOL Milwaukee® 18 in. TORQUE LOCK™ Wide Jaw Locking C-Clamp (48-22-3530)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3521)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3522)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3532)
- MILWAUKEE TOOL 6 in. Lock Clamp w/Reg Jaws, Durable Grip (48-22-3632)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Regular Jaws (48-22-3531)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- Milwaukee Tool Clamps