Shop All Pipe Wrenches
Milwaukee Tool
6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 48-22-7106
Zoro # G6617051
product price: $19.97
/ea
$19.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jaw Capacity 3/4 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7106
- Zoro # G6617051
- UPC # 045242500789
- Country of Origin Viet Nam
- Category Pipe Wrenches
Dimensions
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pipe Wrench |
Jaw Capacity | 3/4 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Ready |
Features | Overbite Jaw Allows for Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty |
Material | Steel |
Jaw Material | Alloy Steel |
Handle Type | Ergonomic |
Insulated | No |
Corrosion Resistant | No |
Adjustment Type | Groove |
Non-Magnetic | Yes |
Adjustable | Manual |
Tether Style | Tether Ready |
Finish | Black Oxide |
Jaw Texture | Serrated |
Description
Straight Pipe Wrench, Cast Iron, Black Oxide, Jaw Capacity 3/4 in, Serrated, Overall Length 6 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (40022)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635550827)
- MILWAUKEE TOOL 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (48-22-7124)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- MILWAUKEE TOOL 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (48-22-7108)
- MILWAUKEE TOOL 12 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7112)
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7214)
- MILWAUKEE TOOL 12 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7212)
- X1 TOOLS 14 Adjustable Aluminum Pipe Wrench Set of 3 Regular, 90 and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9030x1)
- Milwaukee Tool Pipe Wrenches