Shop All Cutting Pliers
Milwaukee Tool
6 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA)
Mfr # MT556
Zoro # G306399416
product price: $36.97
/ea
Not eligible for select promotions
$36.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lasting Edge Laser-Hardened, Lifetime Guarantee
- Handle Type Comfort Grip
- Material Steel
- Overall Length 6"
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MT556
- Zoro # G306399416
- UPC # 452425955320
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 6" |
Overall Length Range | 6 - 8 in |
Description
Comfort Grip Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, Insulated No, Head Offset Angle 0 Degrees , Nose Shape Tapered, Overall Length 6 in, Grip Style Deluxe Cushion, Tether Ready Yes, Additional Tool Functions Nail Pulling, Staple Pulling, Wire Cutter, Blade Material Steel, Features Lasting Edge Laser-Hardened, Lifetime Guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Fractional Socket Tray for 1/2" Drive Sockets, Orange (1205)
- BON TOOL Bon 24-121 Screed, 3/4" X 4" X 8 Foot Reinforced H Aluminum (24-121)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (746)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- MILWAUKEE TOOL 8 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6108)
- MILWAUKEE TOOL 7" Comfort Grip Diagonal Cutting Pliers (48-22-6107)
- MILWAUKEE TOOL 7" Comfort Grip Nipping Pliers (48-22-6407)
- MILWAUKEE TOOL 8 in. Diagonal Cutting Pliers with Dipped Grip (Made in USA) (MT508)
- MILWAUKEE TOOL Comfort Grip Fencing Pliers (48-22-6410)
- MILWAUKEE TOOL Cutting Pliers, Flat Jaw, 1 5/8 in L (48-22-2209)
- GEDORE Miniature Electronic Side Cutter, 5-7/16" (8350-7)
- Milwaukee Tool Pliers