Shop All Sander Accessories
Milwaukee Tool
6 in. Backing Plate
Mfr # 49-36-0402
Zoro # G507353903
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Rubber
- Overall Length 5 15/16 in
- Includes 6 in Backing Plate (49-36-0402)
- Product Type Disc Backup Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-36-0402
- Zoro # G507353903
- UPC # 045242645268
- Country of Origin China
- Category Sander Accessories
Dimensions
Overall Length | 5 15/16 in |
Overall Width | 5 15/16 in |
Compatible Face Plate Diameter (Maximum) | 6 in |
Compatible Face Plate Diameter (Minimum) | 6 in |
Overall Diameter | 6 in |
Description
Backing Plate, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Not Applicable, Maximum Operating Speed 5,100 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 5 15/16 in, Overall Width 5 15/16 in, Overall Diameter 6 in, Overall Thickness 7/16 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, 240 lb, 40-1/2 In.W (MFSM36)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Tap Set (T/A54359)
- DEWALT Reciprocating Saw Blade, 12" L, 1" H (DWAR156CT-1)
- MILWAUKEE TOOL Side Handle (49-15-0310)
- DREMEL Carbide Flush Cut Blade, 1-1/4 In. (MM485)
- BLACK & DECKER 220G MOUSE 5PK (BDAM220)
- HANSON 14.0mm-1.50mm HCS Hex Rethreading R/H (7350)
- 3M Filter Bag Adapter, 1 in. dia. (20453)
- MARSHALLTOWN HAND SANDER PLST 3.25X9"" (28242)
- MAKITA 7'' Disc Sander (GV7000C)
- Milwaukee Tool Sanders & Accessories