Shop All Core Drill Bits
Milwaukee Tool
6" Dry Core Masonry Bit
Mfr # 48-17-0060
Zoro # G1836506
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 6 in
- Drilling Depth 10 in
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-0060
- Zoro # G1836506
- UPC # 045242357000
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 6 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 5/8-11 |
Size (In.) | 6 |
Drilling Length (In.) | 10 |
Shank Diameter | 5/8 in |
Core Body Length | 10 in |
Core Diameter | 6 in |
Shank Thread Size | 5/8"-11 |
Maximum Drilling Depth | 10 in |
Size | 6 in. |
Description
Coring Bit, Dry, 6 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, Shank Diameter 5/8 in, Threaded, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule Spring-Tempered 6" 4R Grads (604R-6)
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Metal Surfaces (48-21-0003)
- VIM TOOLS VIM Tools HBR4 Close Quarters Hex Bit Ratchet With Handle (VIM-HBR4)
- MILWAUKEE TOOL 100' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4195)
- MILWAUKEE TOOL 3" Dry Core Masonry Bit (48-17-0030)
- MILWAUKEE TOOL 1" Dry Core Masonry Bit (48-17-0010)
- MILWAUKEE TOOL 3-1/2" Dry Core Masonry Bit (48-17-0035)
- MILWAUKEE TOOL 1-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1015)
- MILWAUKEE TOOL Centering Pin for Large Thin Wall Core Bits (48-20-6155)
- MILWAUKEE TOOL Centering Bit for One Piece Masonry Core Bits (48-20-5495)
- MILWAUKEE TOOL 1 in. Diamond Ultra Wet Core Bit (48-17-5010)
- Milwaukee Tool Core Drill Bits