Shop All Core Drill Bits
Milwaukee Tool
6" Diamond Premium Wet Core bit
Mfr # 48-17-3060
Zoro # G1836059
Free Shipping & Returns
Not eligible for select promotions
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 6 in
- Drilling Depth 15 in
- Overall Length 15 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-3060
- Zoro # G1836059
- UPC # 045242357468
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 6 in |
Drilling Depth | 15 in |
Overall Length | 15 in |
Thread Size | 1-1/4-7 |
Size (In.) | 6 |
Drilling Length (In.) | 15 |
Core Diameter | 6 in |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 15 in |
Shank Diameter | 1 1/4 in |
Core Body Length | 15 in |
Size | 6 in. |
Description
Coring Bit, Wet, 6 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Threaded, Core Body Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, M16 x 2.0mm (61409)
- STECK MANUFACTURING Easy Pry Tool (21730)
- IRWIN 6 in Fast Release Hex Key Adjusting Screw Knurled Grip Locking Pliers (IRHT82588)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (312)
- MILWAUKEE TOOL 3-1/2" Diamond Premium Wet Core Bit (48-17-3035)
- MILWAUKEE TOOL 1-1/2" Diamond Premium Wet Core Bit (48-17-3015)
- MILWAUKEE TOOL 5" Diamond Premium Wet Core Bit (48-17-3050)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece Spline Masonry Core Bit (48-20-5452)
- MILWAUKEE TOOL 7 in. Diamond Premium Wet Core Bit (48-17-3070)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 4" (48-20-5055)
- HUSQVARNA Wet Coring Bit, 6 In, 14 In D, 1 1/4-7 (Banner-6)
- Milwaukee Tool Core Drill Bits