Shop All Adjustable Wrenches
Milwaukee Tool
6" ADJUSTABLE WRENCH
Mfr # 48-22-7406
Zoro # G4123010
product price: $16.97
/ea
Not eligible for select promotions
$16.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Finish Chrome
- Material Alloy Steel
- Features Wide Jaw, Proprietary Adjustment Screw, Jaws do Not Back Off, for Rust Protection and Durability, Tether-Ready Handle Loop
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7406
- Zoro # G4123010
- UPC # 045242356225
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6" |
Description
Adjustable Wrench, Alloy Steel, Chrome, 6 in, Jaw Capacity 15/16 in, Ergonomic, Ergonomic, Groove, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO HSS-Co5 Drill Bit, Black/Gold, 17/64", PK10 (228815)
- DRILL AMERICA #35 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO35)
- NON STOP AUTO TOOLS 13mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71013)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00169)
- MILWAUKEE TOOL Adjustable Wrench Set w/Cheat Pipe Wrnch (48-22-7400, 48-22-7314)
- MILWAUKEE TOOL 10" ADJUSTABLE WRENCH (48-22-7410)
- MILWAUKEE TOOL 8" WIDE JAW ADJUSTABLE WRENCH (48-22-7508)
- MILWAUKEE TOOL 15" ADJUSTABLE WRENCH (48-22-7415)
- MILWAUKEE TOOL 8" ADJUSTABLE WRENCH (48-22-7408)
- MILWAUKEE TOOL 12 in. Adjustable Wrench (ML48-22-7412)
- HARVEST FORGE Wrench, Adjustable, Black, 6" (41078)
- Milwaukee Tool Wrenches