Shop All Reciprocating Saw Blades
Milwaukee Tool
6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set
Mfr # 49-22-1132, 49-22-1129
Zoro # G2607838
product price: $121.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6", 9"
- Includes (4) 9 in 5 TPI Ax(R) Wood Blades, (4) 9 in 8 TPI Wrecker(R) GP Blades, (4) 9 in 10 TPI Torch(R) Metal Blades, (4) 9 in 18 TPI Torch(R) Metal Blades, (4) 9 in 6 TPI Wood Blades, (4) 8 in 8-12 TPI GP Blades, (4) 6 in 14 TPI Metal Blades, (4) 6 in 24 TPI Metal Blades, Carrying Pouch and EXTRA (4) 6 in 18 TPI The Torch(R) Blades, (2) 6 in 8 TPI The Wrecker(TM) Blades, (2) 6 in 5 TPI The Ax(TM) Blades, (2) 9 in 5 TPI The Ax(TM) Blades, (2) 9 in 14 TPI The Torch(R) Blades, Storage Container
- Height 1 in
- Application General Purpose
- Shank 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-1132, 49-22-1129
- Zoro # G2607838
- UPC # 045242180813
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6", 9" |
Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (4) 9 in 5 TPI Ax(R) Wood Blades, (4) 9 in 8 TPI Wrecker(R) GP Blades, (4) 9 in 10 TPI Torch(R) Metal Blades, (4) 9 in 18 TPI Torch(R) Metal Blades, (4) 9 in 6 TPI Wood Blades, (4) 8 in 8-12 TPI GP Blades, (4) 6 in 14 TPI Metal Blades, (4) 6 in 24 TPI Metal Blades, Carrying Pouch and EXTRA (4) 6 in 18 TPI The Torch(R) Blades, (2) 6 in 8 TPI The Wrecker(TM) Blades, (2) 6 in 5 TPI The Ax(TM) Blades, (2) 9 in 5 TPI The Ax(TM) Blades, (2) 9 in 14 TPI The Torch(R) Blades, Storage Container |
Teeth per Inch | Various |
Application | General Purpose |
Shank | 1/2" |
Back Style | Straight and Tapered |
Description
Reciprocating Saw Blade Set, Teeth per Inch Various
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Mini Wrench, Open End, 1/4" (1116A)
- EKLIND 9-Piece SAE Ergo-Fold Hex Key Set (25912)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-07-09-1/2)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL4143IM)
- MILWAUKEE TOOL Carbide Teeth Sawzall, 5 Pcs (49-22-5505, 48-00-5201, 48-00-5202)
- MILWAUKEE TOOL Sawzal blade Set 16PC, NITRUS CARBIDE (49-22-1216, 48-00-5272)
- MILWAUKEE TOOL 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (49-22-1129, 48-00-5184)
- MILWAUKEE TOOL 6 in 14 TPI SAWZALL Blades, 25 Pack (48-00-8182)
- MILWAUKEE TOOL 9 in. 24Tpi The Torch Sawzall Blades, 5PK (ML48-00-5790)
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 7T 9L Blade (49-22-1132, 48-00-5202)
- DEWALT Reciprocating Saw Blade, 9" L, 1" H (DWAR956CT-1)
- Milwaukee Tool Power Saw Blades