Shop All Reciprocating Saw Blades
Milwaukee Tool
6, 9" L x Demolition Cutting Reciprocating Saw Blade Set
Mfr # 7AV74
Zoro # G4080711
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) Mfr. No. 49-22-1129 12-Pc Kit and (1) Mfr. No. 48-00-5784 Saw Blade
- Application Demolition
- Teeth per Inch 14, 18, 5/8, 8
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 7AV74
- Zoro # G4080711
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1 in |
Length | 6, 9" |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) Mfr. No. 49-22-1129 12-Pc Kit and (1) Mfr. No. 48-00-5784 Saw Blade |
Application | Demolition |
Teeth per Inch | 14, 18, 5/8, 8 |
Shank | 1/2" Universal |
Back Style | Straight and Tapered |
Description
Reciprocating Saw Blade Set, Teeth per Inch 14, 18, 5/8, 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, Head Size 19mm x 21mm (J3719M)
- DIABLO Hole Saw 4-1/8" (DHS4125)
- EXCEL BLADES Concave Blade Carving Concave Utility Blade Hobby Blades 2pcs., 12pk. (20106)
- FREUD Thin Kerf Rip Blade, 160mm (LU87R006M20)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6188, 48-22-1901)
- MILWAUKEE TOOL M12 Hackzall Blade-Plaster (49-00-5461)
- MILWAUKEE TOOL Reciprocating Saw Blade, Blade 1 in L (48-00-5526, 48-00-5226)
- MILWAUKEE TOOL 6" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8782)
- MILWAUKEE TOOL 12" L x 3 TPI Reciprocating Saw Blade (48-00-5333)
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-5262)
- MILWAUKEE TOOL The WRECKER Multi-Material SAWZALL Blade 6" 7/11TPI 5pk (48-00-5701)
- Milwaukee Tool Reciprocating Saw Blades