Shop All Reciprocating Saw Blades
Milwaukee Tool
6" 5 TPI Sawzall Blades (50 Pk)
Mfr # 48-01-6035
Zoro # G2804015
product price: $88.99
/pk 50, $1.78/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Teeth per Inch 5
- Number of Cutting Edges 1
- Height 3/4 in
- For Use With Saw Type Reciprocating Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-01-6035
- Zoro # G2804015
- UPC # 045242084791
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Height | 3/4 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 5 |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Application | Wood Cutting |
Shank | 1/2" Universal |
Back Style | Tapered |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Blade Length 6 in, Teeth per Inch 5, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Flip-Blade Insulated Screwdriver, 2-in1, Ph Bit #1, Sl Bit 3/16-Inch (32286)
- HANSEN Metric Socket Tray for 3/8" Drive Sockets, Orange (3806)
- SENCO Senco 2527141 18 gal FinishPro 18BMG Pneumatic Brad Nailer (2527141)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (5 Pk) (48-00-5035)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (50 Pk) (48-01-6037)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (5 Pk) (48-00-5037)
- MILWAUKEE TOOL 6" 10 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8712)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6093)
- MILWAUKEE TOOL Recip Saw Blade Set, w/Recip Saw Blade (49-22-1110, 48-00-5706)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 25 pk (20485B106R)
- Milwaukee Tool Reciprocating Saw Blades