Shop All Reciprocating Saw Blades
Milwaukee Tool
6" 18 TPI The Torch SAWZALL Blades (25 Pk)
Mfr # 48-00-8784
Zoro # G2978857
Not eligible for select promotions
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank 1/2" Universal
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Height 1 in
- Application Rigid Conduit, Strut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-8784
- Zoro # G2978857
- UPC # 045242082407
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1 in |
Cut Width | 0.042 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 18 TPI |
Shank | 1/2" Universal |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Application | Rigid Conduit, Strut |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Rigid Conduit, Strut, Blade Length 6 in, Teeth per Inch 18, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double End Valve Wheel Wrench, 1/2 in 21/32 in Head Size, 8 in Overall L, Alloy Steel (5PWE5)
- OSG Spiral Point Tap, Plug, 2 (1231200)
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus (RC2172)
- MILWAUKEE TOOL 3/8 in. Drive 3/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-3750)
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8713)
- MILWAUKEE TOOL 6" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5712)
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5788)
- MILWAUKEE TOOL 6 in 10 TPI SAWZALL Blades , 5 Pack (48-00-5092)
- MILWAUKEE TOOL 6" 10 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8712)
- MILWAUKEE TOOL 9" 5 TPI Sawzall Blades (5 Pk) (48-00-5036)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM618-25B)
- Milwaukee Tool Reciprocating Saw Blades