Shop All Scratch Awls
Milwaukee Tool
6-1/2 in. Scratch Awl
Mfr # 27026
Zoro # G302575845
product price: $10.45
/ea
Not eligible for select promotions
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Overall Length 6-1/2 in
- Handle Type Contoured Hardwood
- Blade Length 3-1/2 in
- Tip Style Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 27026
- Zoro # G302575845
- UPC # 46609270260
- Country of Origin India
- Category Scratch Awls
Dimensions
Overall Length | 6-1/2 in |
Blade Length | 3-1/2 in |
Handle Length (in) | 3 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Scratch Awl |
Handle Material | Wood |
Handle Type | Contoured Hardwood |
Tip Style | Precision Ground |
Blade Material | High Carbon Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- STARRETT 1-3/4" (44mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0134)
- MAYHEW Scraper, Straight, Ergonomic, 1"W (13080)
- BOSCH 1 1/2In x4In Daredevil Spade Bit (DSBS1021B)
- MALCO A2 1/4 in. Large Grip Scratch Awl, 6-Pack (A2-6)
- EXCEL BLADES Retractable Scribe with 0.060" Tip, Awl Weeding Tool, Blue, 12pk. (16049)
- CENTURY DRILL & TOOL Scratch Awl, 6 in. (72181)
- MALCO A0 1/8 in. Scratch Awl with Regular Grip, 6-Pack (A0-6)
- GENERAL TOOLS Awl Scratch3-3/4Gn Hdwre (818)
- MAYHEW Awls Baltimore #1 Size Scratch (46502)
- TEKTON Scratch and Punch Awl with Hard Handle (PNH21106)
- Milwaukee Tool Scratch Awls