Shop All Reciprocating Saw Blades
Milwaukee Tool
5PC Carbide Teeth Sawzall Blade Set
Mfr # 49-22-5505
Zoro # G0746526
product price: $51.19
/ea
Not eligible for select promotions
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5 pc. Carbide
- For Use With Saw Type Reciprocating Saws
- Number of Cutting Edges 1
- Application Wood, Nails, Screws, Shingles, Plaster, Durock and More
- Includes (5) Sawzall Reciprocating Saw Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-5505
- Zoro # G0746526
- UPC # 045242539178
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | (2) 6 in, (3) 9 in |
Blade Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 5 pc. Carbide |
For Use With Saw Type | Reciprocating Saws |
Number of Cutting Edges | 1 |
Application | Wood, Nails, Screws, Shingles, Plaster, Durock and More |
Teeth per Inch | 5, 7 |
Includes | (5) Sawzall Reciprocating Saw Blades |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Back Style | Straight, Tapered |
Description
Reciprocating Saw Blade Set, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Non-Ferrous Metals, Plaster, Stainless Steel, Wood, Blade Length (2) 6 in, (3) 9 in, Blade Width 1 in, Teeth per Inch 5, 7, Tip Material Carbide Tipped, Back Style Straight, Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V378)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650501108)
- STEEL GRIP PIPE WRENCH 8"" SG (2252609)
- MILWAUKEE TOOL 5 pc. SAWZALL Demolition Reciprocating Saw Blade Set (49-22-1105)
- MILWAUKEE TOOL SAWZALL General Purpose 10pc Blade Set (49-22-1110)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5201, 48-00-5201)
- MILWAUKEE TOOL Reciprocating Saw Blade, Carbide, Metal (48-00-6251)
- MILWAUKEE TOOL 9 in 14 TPI SAWZALL Blades, 5 Pack (48-00-5187)
- MILWAUKEE TOOL 9" L x 6 TPI Reciprocating Saw Blade (48-00-5242)
- Milwaukee Tool Power Saw Blades