Shop All Tape Measures
Milwaukee Tool
5M/16FT Compact Tape Measure
Mfr # 48-22-6617
Zoro # G7824148
product price: $13.99
/ea
Not eligible for select promotions
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Graduations 1 mm Bottom, 1/16 in Top
- Blade Material Steel
- Stud Markings Yes
- Rewind Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-6617
- Zoro # G7824148
- UPC # 045242499403
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Length | 16 ft, 5 m |
Blade Width | 1 in |
Length | 5m / 16 ft. |
Case Height | 2 1/8 in |
Case Depth | 3 3/4 in |
Standout Length | 12 ft |
Case Length | 6 3/4 in |
Blade Length - SAE | 16 ft |
Description
If you are looking for a durable tape measure, the Milwaukee Compact Tape Measure is the one to choose. Featuring an optimized hook designed for scoring, this tape measure will help you get the job done faster and more efficiently. It has a 5-point reinforced frame that makes it durable and strong. The 25 mm wide blade measures 16 ft/5m in length. This tape measure also features 1/16" top graduations and 1mm bottom graduations, allowing you to keep track of measurements easily. You can't go wrong with the Milwaukee Compact Tape Measure because it is easy to use and reliable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x .98" Steel External Thread, 3.07" Handle Length (MH-3056)
- EUROBOOR Drill chuck quick change 16 mm B16 (IBQ.16)
- MASON Vibration Iso Pad, Waffle, 6x6x3/4 In (2LVR7)
- RIDGID Rear Centering Assembly (44165)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 25 ft. L (48-22-0225, 48-22-1500)
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- MILWAUKEE TOOL 300 ft. Open Reel Long Tape (48-22-5230)
- MILWAUKEE TOOL 8m/26ft Compact Wide Blade Magnetic Tape Measure (48-22-0326)
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure (48-22-5506)
- MILWAUKEE TOOL 100 Ft. Closed Reel Long Tape (48-22-5101)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 5/16 in Blade (48-22-0225)
- Milwaukee Tool Measuring and Layout Tools