Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
59" REDSTICK Box Level
Mfr # MLBX59
Zoro # G7559069
product price: $104.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59"
- Color Red
- Width 1.199606
- Application Leveling and layout
- Depth 2.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLBX59
- Zoro # G7559069
- UPC # 045242481613
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 59" |
Width | 1.199606 |
Depth | 2.53 |
Height | 1.199606299 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Box Level |
Material | Aluminum |
Weight | 3.983712 |
Description
Milwaukee,Box Level,59 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 2, 6in. (68602)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- CRESCENT 4" Adjustable Cushion Grip Wrench - Carded (AC24CVS)
- MILWAUKEE TOOL Milwaukee Starter Set (MLBXC48)
- MILWAUKEE TOOL 24"/ 48" REDSTICK Box Level Set (MLBXS48)
- MILWAUKEE TOOL 10" Die cast Torpedo Level w/360 Degree Locking Vial (48-22-5210)
- MILWAUKEE TOOL 48" REDSTICK Box Level (MLBX48)
- MILWAUKEE TOOL Pipe Lock Level (48-22-5001)
- MILWAUKEE TOOL 24" REDSTICK Box Level (MLBX24)
- EMPIRE LEVEL 500 Series IBeam Level, 24 in L, 3Vial, NonMagnetic, Aluminum (500.24)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs