Shop All Auger Drill Bits
Milwaukee Tool
5/8" x 24" SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6804
Zoro # G7558597
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 5/8"
- Overall Length 24 in
- Shank Size 5/8"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-13-6804
- Zoro # G7558597
- UPC # 045242510221
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/8" |
Overall Length | 24 in |
Shank Size | 5/8" |
Drill Bit Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Auger,5/8"x24" |
Number of Pieces | 1 |
Drill Bit Material | Carbon Steel |
For Use With | Handheld Drills and Drill Presses |
Drill Style | Auger |
Description
Utility Auger,5/8 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Keyhole Router Bit, 25/64" Cutting Dia. (70-104)
- YG-1 TOOL CO Straight Spade Drill Holder (P16102)
- STARRETT Tube Type Outside Micrometer, 1" (569AXP)
- DRILL AMERICA 10-24 Carbon Steel Taper Hand Tap (DWTT10-24)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- MILWAUKEE TOOL 1-1/8" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6812)
- MILWAUKEE TOOL 11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- MILWAUKEE TOOL 1-1/4" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- MILWAUKEE TOOL 13/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 1 x 18 in. (38764)
- Milwaukee Tool Drill Bits