Shop All Hammer Drill Bits
Milwaukee Tool
5/8" X 1-1/16" Short Stop Bit SDS-PLUS
Mfr # 48-20-7654
Zoro # G7624732
Not eligible for select promotions
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.625
- Drilling Length 1 1/16 in
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-7654
- Zoro # G7624732
- UPC # 045242315864
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 1 1/16 in |
Overall Length | 4 3/4 in |
Maximum Drilling Depth | 1 1/16 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 25/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stop Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.625 |
Number of Pieces | 1 |
Number of Cutter Heads | 4 |
Impact Rated | Yes |
Measurement System | Fractional Inch |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | SDS Plus |
For Use With | SDS Rotary Hammer Drill |
Description
Stop Bit, SDS Plus, 5/8 in, Carbide Tipped, 4 3/4 in Overall Length, Maximum Drilling Depth 1 1/16 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 25/32 " L.235 mm (40484141)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (15510)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1101XXACR-B-5PK)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x10 In (48-20-7413)
- MILWAUKEE TOOL 3/4 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4078)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x24 In (48-20-7067)
- MILWAUKEE TOOL 7/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7075)
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- Milwaukee Tool Hammer Drill Bits