Shop All Masonry Drill Bits
Milwaukee Tool
5/8 in. x 18 in. Straight Shank Rebar Cutter
Mfr # 48-20-6779
Zoro # G306898162
product price: $48.97
/ea
Not eligible for select promotions
$48.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/8"
- Shank Dia. 0.625
- Impact Rated No
- Finish - Machining Bright (Uncoated)
- Decimal Equivalent 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-6779
- Zoro # G306898162
- UPC # 045242619115
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8" |
Shank Dia. | 0.625 |
Overall Length | 18" |
Bit Dia. | 5/8" |
Maximum Drilling Depth | 16" |
Shank Length | 2 in |
Flute Length | 16" |
Shank Diameter | 5/8 in |
Drill Bit Sizes Included | (1) SS Rebar Cutter |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Shank 5/8" X 18" Rebar Cutter |
Impact Rated | No |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.625 |
Shank Type - Machining | Standard Chuck 3-Flat |
Primary Material Application | Concrete |
For Tool Type | Hammer Drill |
Drill Bit Point Type | Masonry |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Material - Machining | Solid Carbide |
Spiral Direction | Right Hand |
Number of Flutes | 4 |
Flute Type | Regular Spiral |
Description
Rebar Cutter Drill Bit, 5/8 in Drill Bit Size, Carbide Tipped, 18 in Overall Length, Straight with Three Flats, 16 in Maximum Drilling Depth, 5/8 in Shank Diameter, Not Applicable Shank Hex Size, 2 in Shank Length, Regular Spiral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 6.0mm1/2in.Cut L (5800400)
- CRESCENT SCKT RAIL 1/4""DR (CSR0)
- PARAGON DIAMOND TOOLS 20'' x .145 x 1'' Asphalt Blade (ASP-20-145)
- RIDGID Pkg Of 5 Screws, Pk5 (35045)
- MILWAUKEE TOOL 5/8 in. x 12 in. Straight Shank Rebar Cutter (48-20-6778)
- MILWAUKEE TOOL 5/16 in. x 10 in. x 12 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7344)
- MILWAUKEE TOOL 1-3/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3983)
- MILWAUKEE TOOL 13/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6724)
- MILWAUKEE TOOL 3/4 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6721)
- MILWAUKEE TOOL 7/8 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3949)
- DRILL AMERICA 3/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X3/16)
- Milwaukee Tool Drill Bits