Shop All Hammer Drill Bits
Milwaukee Tool
5/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit
Mfr # 48-20-4062
Zoro # G403457934
product price: $21.35
/ea
Not eligible for select promotions
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Spline
- Decimal Equivalent 0.625
- Material Carbide Tipped
- Overall Length 10 in
- Flute Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4062
- Zoro # G403457934
- UPC # 045242102525
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 10 in |
Flute Length | 5 |
Maximum Drilling Depth | 5 in |
Length | 10 |
Drill Bit Size | 5/8 in |
Shank Dia. (In.) | 0.625 |
Drill Bit Dimension Type | Percussion |
Drilling Depth | 4 |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spline Bit |
Shank Type | Spline |
Decimal Equivalent | 0.625 |
Material | Carbide Tipped |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
For Tool Type | Rotary Drill |
Measurement System | Fractional Inch |
Primary Material Application | Concrete |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Spline |
Description
Spline Drill Bit, Spline, 5/8 in, Carbide, 10 in Overall Length, Maximum Drilling Depth 5 in, Shank Diameter 3/4 in, Shank Hex Size Not Applicable, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (477207)
- IRWIN IRWIN STRAIT-LINE MACH 6 REEL (IWHT48445)
- STRINGLINER Mason Line Reel Org 250' (25159)
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in (H63A-SF0375-3.35)
- MILWAUKEE TOOL 2-5/8" X 22" One Piece Spline Core Bit (48-20-5464)
- MILWAUKEE TOOL 8 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7663)
- MILWAUKEE TOOL 2-1/8" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5312)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/4" X 8" X 10" (48-20-7334)
- MILWAUKEE TOOL 1/2 in. x 4 in. x 6 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7471)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/2x18 In (48-20-7477)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 21"L, Spline (HC4071)
- Milwaukee Tool Hammer Drill Bits