Shop All Pilot Point Drill Bits
Milwaukee Tool
5/64" Thunderbolt Black Oxide Drill Bit
Mfr # 48-89-2711
Zoro # G7631337
product price: $1.59
/pk 2, $0.80/ea
Not eligible for select promotions
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/64 in
- Decimal Equivalent 0.07
- Finish black oxide
- Flute Type Spiral
- Flute Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2711
- Zoro # G7631337
- UPC # 045242166749
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 5/64 in |
Flute Length | 1 in |
Overall Length | 2 in |
Drilling Depth | 1" |
Decimal Size | 0.0781" |
Depth:Dia. Ratio | 13xD |
Details
Promotion Restriction | Not eligible for promotion |
Decimal Equivalent | 0.07 |
Item | Hex Shank Drill Bit |
Finish | black oxide |
Flute Type | Spiral |
Impact Rated | No |
Features | 135 Degrees Split Point, Thunderbolt(R) Web, Parabolic Flute |
Material | HSS |
Drill Bit Point Angle | 135 Degrees |
Shank Type - Machining | Straight |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Drill Bit Point Type | Split Point |
Web Construction | Tapered |
Material - Machining | High Speed Steel |
Primary Material Application | Aluminum, Steel, Composite, Wood |
Measurement System | Fractional Inch |
Description
Hex Shank Drill Bit, 5/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Black Oxide, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/8" (80676)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6422MH)
- BON TOOL Rub Brick, Fluted 8" X 3 1/2" X 1 1/2", 20 Grit, Pl Handle (12-279)
- EKLIND SAE Plain Hex Key, 9/64" Tip Size, 2 3/8 in Long, 51/64 in Short, 10 PK (15109)
- MILWAUKEE TOOL 1/2" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2776)
- MILWAUKEE TOOL 23/32" S&D Black Oxide Drill Bit (48-89-2745)
- MILWAUKEE TOOL 13/32" Thunderbolt Titanium Coated Drill Bit (48-89-2223)
- MILWAUKEE TOOL High Speed Steel Pilot Bit 1/4" x 4" (49-56-8000)
- MILWAUKEE TOOL 7/8" S&D Black Oxide Drill Bit (48-89-2750)
- MILWAUKEE TOOL 5/16" Thunderbolt Titanium Coated Drill Bit (48-89-2217)
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- Milwaukee Tool Drill Bits