Shop All Impact Bits
Milwaukee Tool
5.5mm Metric Titanium SHOCKWAVE? Red Helix Bit
Mfr # 48-89-4813
Zoro # G902716914
Sold in multiples of 2 for $11.30
Not eligible for select promotions
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.5 mm
- Number of Pieces 1
- Single End/Double End Single
- Impact Rated Yes
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4813
- Zoro # G902716914
- UPC # 45242520145
- Country of Origin Unknown
- Category Impact Bits
Dimensions
Size | 5.5 mm |
Shank Size | 1/4 in |
Length Type | Jobber |
Minimum Chuck Size Required | 1/4 in |
Flute Length | 2.32 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Single End/Double End | Single |
Impact Rated | Yes |
Finish | TiAIN |
Features | Quick Change Impact Driver Bit |
Bit Type | General Purpose |
Drill Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.217 |
Drill Point Design | Standard |
Series | Shockwave |
Recommended Safety Equipment | Safety Glasses |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86336)
- DRILL AMERICA 21/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST21/64)
- WESTWARD 4-7/8" Bright Jobber Length Drill Bit (6NRP0)
- MILWAUKEE TOOL W Style: W-K840 Die (49-16-W840)
- MILWAUKEE TOOL Shockwave 3-1/2in PH1 Impact Bit 2PK (48-32-4660)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 5mm (48-89-4812)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit 10PK (48-32-4214)
- MILWAUKEE TOOL Titanium Shockwave Red Helix Bit 3mm (48-89-4805)
- MILWAUKEE TOOL Shockwave 3-1/2in PH2 Impact Bit 2PK (48-32-4662)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK25 (IBPH230P25K)
- Milwaukee Tool Screwdrivers and Nutdrivers