Shop All Jobber Length Drill Bits
Milwaukee Tool
5/32" Titanium SHOCKWAVE
Mfr # 48-89-4607
Zoro # G1995309
product price: $4.97
/ea
Not eligible for select promotions
$4.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 5/32"
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4607
- Zoro # G1995309
- UPC # 045242353088
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Size | 5/32" |
Shank Dia. | 1/4" |
Overall Length | 2 3/4 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Dimension Type | Fractional Inch |
Drilling Depth | 1-1/64" |
Depth:Dia. Ratio | 7xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 5/32 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 2 Flutes (15368)
- DRILL AMERICA 10" Flat Second File (DIC03698)
- SUPERCUT 150-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (448955)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- MILWAUKEE TOOL 1/16" Titanium SHOCKWAVE (48-89-4601)
- MILWAUKEE TOOL 9/32" Titanium SHOCKWAVE (48-89-4615)
- MILWAUKEE TOOL 19/64" Titanium SHOCKWAVE (48-89-4616)
- MILWAUKEE TOOL 11/64 in.Thunderbolt Blk Drill Bit, BK12 (48-89-2827)
- MILWAUKEE TOOL 3/8" Titanium SHOCKWAVE (48-89-4621)
- MILWAUKEE TOOL 1/8" Titanium SHOCKWAVE (48-89-4605)
- WESTWARD 135 Deg. Jobber Length Drill Bit (401J73)
- Milwaukee Tool Drill Bits