Shop All Power Screwdriver Bits
Milwaukee Tool
5/16" Thunderbolt® Black Oxide Drill Bit
Mfr # 48-89-2726
Zoro # G302701343
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Single End/Double End Single
- Overall Length 6 in
- Finish Black Oxide
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2726
- Zoro # G302701343
- UPC # 45242166961
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Overall Length | 6 in |
Fastening Tool Tip Size | 5/16 in |
Flute Length | 4.0 in |
Drilling Depth | 4 in |
Minimum Chuck Size Required | 1/4 in |
Length Type | Jobber |
Details
Promotion Restriction | Not eligible for promotion |
Single End/Double End | Single |
Finish | Black Oxide |
Number of Pieces | 1 |
Cutting Direction | Right Hand |
Series | Thunderbolt |
Bit Type | Twist |
Drill Point Design | Split |
Drill Point Angle | 135 Degrees |
Recommended Safety Equipment | Safety Glasses |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH SET SCRPR FLATS 4PC (KDT84080H)
- FREUD Ferrous Metals Sawblade, 305mm (LU6A12)
- POSI LOCK Puller Set, Combination (TB-1045)
- STARRETT Micrometer, 0 to 1", 0.0001, Ratchet (T230XRL)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4602)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #3 Impact Duty Power Bit, 250-Piece Pack (48-32-4282)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 1-Piece (48-32-4463)
- MILWAUKEE TOOL SHOCKWAVE 6 in Phillips #3 Impact Duty Power Bit, 10-Piece Pack (48-32-4208)
- MILWAUKEE TOOL 2 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4639)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4564)
- CRESCENT #1 x 1" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB1SQ1-25)
- Milwaukee Tool Power Screwdriver Bits