Shop All Nut Drivers
Milwaukee Tool
5/16" Hollow Shaft Nut Driver
Mfr # 48-22-2422
Zoro # G7504025
original price:
$11.25
9% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- SAE or Metric SAE
- Number of Pieces 1
- Handle Type Molded
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2422
- Zoro # G7504025
- UPC # 045242294367
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Overall Length | 7 in |
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 5/16 in |
Nut Driver Overall Length | 7 in |
Hex Size | 31/100 in |
Range of Lengths | 7 1/2 in |
For Fastener Size | 31/100 in |
Tip Size | 5/16 in |
Shank Length | 3 in |
Description
If you need to work with nuts and bolts, the Milwaukee 48-22-2422 5/16" Hollow Shaft Nut Driver is the tool for you. The red handle provides a firm grip. With a multi-component molded handle, this nut driver has a cushion grip that provides comfort and reduces fatigue. It has an overall length of 7 in., which means it can fit into small spaces. Its hex shank allows it to be used on fasteners from 5/16" up to 1/2". If you want a durable tool that will help you work with nuts and bolts easily, this Milwaukee 5/16" Hollow Hex Shank Nut Driver is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Square Double Cut Smooth File (13262)
- WESTWARD #50 2" TiN 135 Deg. Jobber Length Drill Bit (6PRU8)
- EAZYPOWER Scroll Saw Blade, Pinned, 9.5 TPI, PK6 (82927)
- DEWALT 1/16" Split Point drill bit (DW1904)
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- MILWAUKEE TOOL 5mm HollowCore Magnetic Nut Driver (48-22-2531)
- MILWAUKEE TOOL Multi-Nut Driver (48-22-2921)
- MILWAUKEE TOOL 9/16" Hollow Shaft Nut Driver (48-22-2427)
- MILWAUKEE TOOL 3/8" Hollow Shaft Nut Driver (48-22-2424)
- MILWAUKEE TOOL 5mm Hollow Shaft Nut Driver (48-22-2431)
- EAGLE TOOL US Switch Bit Hex Driver Set (ETAKIT1)
- Milwaukee Tool Screwdrivers and Nutdrivers