Shop All Anti-slip tapes, Treads & Stair Nosings
Milwaukee Tool
500 ft. Reinforced Red Barricade Tape - Danger/Peligro
Mfr # 76-0604
Zoro # G402653054
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3.0 in
- Color Red/Black
- Material Plastic
- Length 500 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 76-0604
- Zoro # G402653054
- UPC # 15812766044
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3.0 in |
Length | 500 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red/Black |
Material | Plastic |
Thickness | 7 mil |
Includes | (1) Roll |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472Y38 (472Y38)
- BRADY Safety Shower Sign, 12" Height, 18" Width, Plastic, Rectangle, English (49043)
- BULLARD Fire Helmet Suspension (R637)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Red/Gray, L, PR (N9680L)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 2" W (FLM640-HZ)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF6WT)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Red/White, 3"W x 30'L, 1 Roll (RST137)
- Milwaukee Tool Anti-slip tapes, Treads & Stair Nosings