Shop All Masonry Tools
Milwaukee Tool
500 Ft. Green Braided Line W/Reel
Mfr # 39-500G
Zoro # G802737330
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- Length (In.) 4.38 in
- Color Green
- Width (In.) 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 39-500G
- Zoro # G802737330
- UPC # 45242572076
- Country of Origin United States
- Category Masonry Tools
Dimensions
Length (In.) | 4.38 in |
Width (In.) | 2-1/4 in |
Line Length (ft) | 500 |
Height (in) | 10.13 in |
Line Diameter (in) | 0.06 |
Details
Promotion Restriction | Not eligible for promotion |
Material | Nylon |
Color | Green |
Handle Material | Plastic |
Characteristics | Braided |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.055 (111105500)
- K-TOOL INTERNATIONAL 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (KTI-28120)
- AVEN Crimping Die D AWG: 22/20/18/16/14/12 DIN: 0.5 0.751.01.52.54.0 MM2 (10178DS)
- BON TOOL Bon 72-216 Brick Trowel, Carbon Steel Nl 9" P Handle (72-216)
- BON TOOL Bon 82-150 Cup Wheel, 4" Tapered C-16 Type 11 (82-150)
- BON TOOL Bon 11-537 Jointer, Plex 3/4" (11-537)
- ALL-SOURCE 1/2 In. x 5/8 In. Brick Jointer (306150)
- BON TOOL Bon 82-576 30" Blue Mule Placer Head Only (82-576)
- GOLDBLATT G16119 Concrete Steel Placer (511926)
- BON TOOL Bon 11-558 Repl Blades For 4 Cubic Feet Stone Mixer (11-558)
- Milwaukee Tool Concrete & Masonry Tools