Shop All Drain Cleaning Machines
Milwaukee Tool
50 ft Cordless Drain Cleaning Machine, 18V
Mfr # 2775B-211, 2572B-21
Zoro # G4612752
product price: $1,287.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Run 50 ft
- Voltage 18 V
- Chuck Type Keyless
- Includes Drum with Anchor Cable, 50' Cable, (5) Small Cable Head Attachments, 1 in to 4 in Drain Plug, Drain Shroud Attachment, (3) Straight Connectors, 15 Degrees Offset Connector, Toilet Seal Attachment, M12(TM) Airsnake(TM) 10 in Extension, Case
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2775B-211, 2572B-21
- Zoro # G4612752
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Cable Size | 1/2 in x 50 ft, 3/8 in x 35 ft, 5/16 in x 50 ft, 5/8 in x 50 ft |
Cable Diameter Included - Cable B | 3/8 in |
Cable Diameter Included - Cable A | 1/2 in |
Cable Length Included - Cable A | 50 ft |
Cable Diameter Included - Cable C | 5/16 in |
Maximum Drain Line Inside Diameter | 3 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Cable Length Included - Cable C | 50 ft |
Cable Length Included - Cable B | 35 ft |
Description
Drain Gun Kit, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter Included - Cable A 1/2 in, Cable Length Included - Cable A 50 ft, Cable Diameter Included - Cable B 3/8 in, Cable Length Included - Cable B 35 ft, Number of Augers Included 2, Battery Capacity 5 Ah, Power Source Cordless, Battery Model Number 35GJ99, Cable Diameter Included - Cable C 5/16 in, Cable Length Included - Cable C 50 ft, Charger Model Number 23Y581, Chuck Type Keyless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Heavy Duty Plastic Retractable Box Cutter, 18MM Snap Knife, Red 6pk. (16850)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- S.E. TOOLS Telescoping Pocket Magnet (SET923)
- GRIP TIGHT TOOLS 7 in. Premium Deep Turbo Cut Diamond Blade (B1539D)
- MILWAUKEE TOOL 50 Ft. Cordless Drain Cleaning Machine, 18.0 V (2775B-211, 47-53-2775, 48-53-2775)
- MILWAUKEE TOOL 35 ft Cordless Drain Cleaning Machine, 12V (2572B-21, 48-11-2420)
- MILWAUKEE TOOL M12 Drain Snake KIT (2571-21)
- MILWAUKEE TOOL M18 FUEL Drain Snake w/ CABLE DRIVE w/5/16” Cable (2772A-21)
- MILWAUKEE TOOL M12 AIRSNAKE Drain Cleaning Air Gun Kit (2572B-21)
- MILWAUKEE TOOL Drain Gun Kit, 0 to 500 rpm, Max. 50 PSI. (2572B-21, 48-11-2460)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-5208)
- Milwaukee Tool Drain Cleaning Equipment