Shop All Drain Cleaning Machines
Milwaukee Tool
50 Ft. Cordless Drain Cleaning Machine, 18.0 V
Mfr # 2775C-222, 47-53-2775, 48-53-2773
Zoro # G003559397
Free Shipping & Returns
$1,673.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Run 50 Ft.
- Voltage 18.0 V
- Application Crawls, Drains, Roofs
- Includes Inner Core Coupling Cable with RUST GUARD Plating, (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack, (4) SWITCH PACK Drum with Anchor Cable, Medium Cable Head Attachment Kit with RUST GUARD Plating, M18 and M12 Multi-Voltage Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2775C-222, 47-53-2775, 48-53-2773
- Zoro # G003559397
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Cable Size | 3/8 in x 50 ft ; 1/2 in x 50 ft ; 1/2 in x 50 ft |
Cable Length Included - Cable B | 50 ft |
For Pipe Size | 1 1/4 in to 4 in |
Overall Height | 17.75 in |
Cable Size Included (C) | 1/2 in x 50 ft |
Cable Size Included (B) | 1/2 in x 50 ft |
Maximum Drain Line Inside Diameter | 4 in |
Cable Diameter Included - Cable C | 1/2 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Cable Length Included - Cable C | 50 ft |
Overall Width | 15 in |
Cable Length Included - Cable A | 50 ft |
Overall Length | 15.75 in |
Cable Size Included (A) | 3/8 in x 50 ft |
Manufacturer Warranty Length | 2 yr Cable, 3 yr Battery, 5 yr Tool |
Cable Diameter Included - Cable B | 1/2 in |
Cable Diameter Included - Cable A | 3/8 in |
Description
Drain Gun Kit, Drum, Cable, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 3, Number of Augers Included 2, Number of Cutters Included 1, Maximum Operating Speed 500 RPM, Tool Series SWITCH PACK, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 5 Ah, Cutter Types Included C Cutter, Tool Weight 28 lb, Voltage 18.0 V, Number of Batteries Included 2, Battery Platform M18, Power Source Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-12)
- KYOCERA Milling Insert, Rectangle, LOMU 150512ERGM PR1535 Grade PVD Carbide (LOMU150512ERGMPR1535)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 76mm (ALHA-6M)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Nitride (1101601603)
- MILWAUKEE TOOL Toilet Auger and Cable (3574-21, 48-53-3574)
- MILWAUKEE TOOL M18 FUEL SWITCH PACK 5/8" Sectional Drum System Kit (2775E-211)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (54DM03, 422W24)
- MILWAUKEE TOOL M12 Drain Snake KIT (2571-21)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ XC REDLITHIUM™ Battery (2572B-21, 48-11-2402)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18V (2775E-211, 48-53-2775)
- MILWAUKEE TOOL M12™ TRAPSNAKE™ 6' Toilet Auger (3576-21)
- Milwaukee Tool Drain Cleaning Equipment