Shop All Food Service Appliance Parts
Milwaukee Tool
5" SCRAPER BLAD
Mfr # 49-00-5455
Zoro # G902542889
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application removing materials such as linoleum flooring, strong adhesives, paint, glue, thin-set, drywall mud, rust, etc.
- Tool Material Hardened Steel
- Overall Length (in) 6
- Overall Width (in) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-00-5455
- Zoro # G902542889
- UPC # 45242293421
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Overall Length (in) | 6 |
Overall Width (in) | 5 |
Details
Promotion Restriction | Not eligible for promotion |
Application | removing materials such as linoleum flooring, strong adhesives, paint, glue, thin-set, drywall mud, rust, etc. |
Tool Material | Hardened Steel |
Attachment Type | Scraper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® K-45 Manual Drain Cleaner W/Bulb Auger, 25'L x 5/16"W Cable (36018)
- SENSIBLE PORTIONS Snacks, PK 30 (31841)
- BUNN Water Filter (56000.0024)
- DEXTER RUSSELL Scalloped Bread Knife Black Handle 10 In (24383B)
- MILWAUKEE TOOL WET PICKUP CONV PAN (ML49-90-1610)
- MILWAUKEE TOOL GUARD ASSEMBLY (ML14-46-0406)
- CRES COR Latch Kit (100609901)
- SOUTHBEND 3 Co Burner Assembly (1194681)
- HATCO Warmer Element 120V 500W (02.08.101)
- APW WYOTT Probe Holder (AS-54543)
- TRUE Overload, 2321090 (928113)
- Milwaukee Tool Food Service Appliance Parts