Shop All Core Drill Bits
Milwaukee Tool
5" Pre-Stressed Diamond Wet Core Bit
Mfr # 48-17-1050
Zoro # G1836418
product price: $289.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 5 in
- Drilling Depth 15 in
- Overall Length 15 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-1050
- Zoro # G1836418
- UPC # 045242357093
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 5 in |
Drilling Depth | 15 in |
Overall Length | 15 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 15 |
Size (In.) | 5 |
Maximum Drilling Depth | 15 in |
Core Diameter | 5 in |
Core Body Length | 15 in |
Shank Thread Size | 1 1/4"-7 |
Shank Diameter | 1 1/4 in |
Size | 5 in. |
Description
Coring Bit, Wet, 5 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Threaded, Core Body Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Cordless, Full-Size, 18VDC, Series: M18 FUEL (2867-22, 48-11-1880)
- MILWAUKEE TOOL Magnetic Drill and Electromagnetic Drill Kit, 18V DC, (1) 8 Ah Battery Included (2788-22HD, 4272-21)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 3/16 Dia, 1 D (63134301108)
- PROTO Black Chrome Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-Spline (JSBV1618)
- MILWAUKEE TOOL 3-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1035)
- MILWAUKEE TOOL 4" Pre-Stressed Diamond Wet Core Bit (48-17-1040)
- MILWAUKEE TOOL 1" Pre-Stressed Diamond Wet Core Bit (48-17-1010)
- MILWAUKEE TOOL 3" Pre-Stressed Diamond Wet Core Bit (48-17-1030)
- MILWAUKEE TOOL Centering Bit for One Piece Masonry Core Bits (48-20-5495)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4" (48-20-5030)
- HUSQVARNA Core Bit Extension, 5/8-11 Thread, 6 In L (T-415007)
- Milwaukee Tool Drill Bits