Shop All Drill Bit Sets
Milwaukee Tool
5 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit Set
Mfr # 48-20-8898
Zoro # G803456919
$26.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Drill Bit Type Jobber
- Primary Material Application All-Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-8898
- Zoro # G803456919
- UPC # 045242539970
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Drill Bit Size | 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Maximum Drilling Depth | 4 in |
Overall Length | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Drill Bit Type | Jobber |
Primary Material Application | All-Purpose |
Item | Drill Bit Set |
Measurement System | Fractional Inch |
Impact Rated | Yes |
Sub Brand | SHOCKWAVE(TM) |
Decimal Equivalent | 0.1562, 0.1875, 0.25, 0.3125, 0.375 |
Shank Type - Machining | Hex |
Number of Cutter Heads | 4 |
Description
Carbide Drill Bit Set, Hex, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, Carbide Tipped, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE NitroZip Erasr Whl Tool (NZ1)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5018)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 3 pcs, Black Oxide, 3 in, 6 in, 10 in L (49-66-6715)
- CARBIDEMAX HMT 40 TCT Magnet Broach Cutter 14mm (108030-0140)
- MILWAUKEE TOOL Plumbers' Selfeed Bit Kit (3 PC) (49-22-0030)
- MILWAUKEE TOOL 19 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4860)
- MILWAUKEE TOOL 29 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4862)
- MILWAUKEE TOOL Step Drill Bit Set #4 - 2PC (48-89-9234)
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set - 21PC (48-89-2801)
- MILWAUKEE TOOL 15 pc. RED HELIX Cobalt Drill Bit Set (48-89-2370)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/64 (69870)
- Milwaukee Tool Drill Bit Sets