Shop All Hole Saws
Milwaukee Tool
5 in. HOLE DOZER Bi-Metal Hole Saw
Mfr # 49-56-0243
Zoro # G7470335
product price: $39.29
/ea
Not eligible for select promotions
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose Cutting
- Teeth per Inch 6
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0243
- Zoro # G7470335
- UPC # 045242193585
- Country of Origin United States
- Category Hole Saws
Details
Promotion Restriction | Not eligible for promotion |
Application | General Purpose Cutting |
Teeth per Inch | 6 |
Item | Hole Saw |
Material | Bi-Metal |
Description
Hole Saw,5" Saw Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118B5)
- NEWPORT FASTENERS 3/32" Long Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (975585-100)
- HHIP 17/32" 5C Round Collet (3900-1131)
- KIPP Cam levers, stainless, with internal thread; thrust washer stainless (K0645.0541004)
- MILWAUKEE TOOL 2-1/2" Quick Change Sheet Metal Carbide Cutter (49-57-8339)
- MILWAUKEE TOOL 1-3/8" Quick Change Steel Plate Carbide Cutter (49-57-8223)
- MILWAUKEE TOOL 2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5160)
- MILWAUKEE TOOL 1-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8323)
- MILWAUKEE TOOL 6-5/8 in. Recessed Light Hole Saw (49-56-0310)
- MILWAUKEE TOOL 7/8 in. Carbide Grit Hole Saw (49-56-0409)
- DRILL AMERICA 1-13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1812)
- Milwaukee Tool Hole Saws