Shop All Fishing Tapes, Sticks, & Lines
Milwaukee Tool
5 Ft. Low Flex Fish Stick
Mfr # 48-22-4149
Zoro # G902650997
product price: $35.39
/ea
Not eligible for select promotions
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 ft
- Color White
- Material Fiberglass
- Includes (1) Low Flex Stick, (1) Bullet Nose Tip
- Handle Type No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4149
- Zoro # G902650997
- UPC # 45242544431
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Fiberglass |
Includes | (1) Low Flex Stick, (1) Bullet Nose Tip |
Handle Type | No Handle |
Item | Fish Wire/Tape |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Die Set, Opn Brl, Comm Type (30-586)
- CURRENT TOOLS 254 Cylinder Block Pin (254-148)
- ABC HAMMERS 4 lb. Brass Hammer with 15" Wood Handle (ABC4BW)
- WESTCOTT Ruler, Stainless Steel, 18" (10417)
- MILWAUKEE TOOL 25’ 1/4" Steel Fish Tape w/ Low Profile Tip (48-22-4181)
- MILWAUKEE TOOL 200’ Polyester Fish Tape w/Nonconductive Tip (48-22-4167)
- MILWAUKEE TOOL 100' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4195)
- MILWAUKEE TOOL Lighted Tip Fish Stick Accessory (48-22-4158)
- MILWAUKEE TOOL M18 FUEL ANGLER 120 ft. x 1/8 in. Steel Pulling Fish Tape Replacement Cartridge (48-44-5176)
- MILWAUKEE TOOL Pull Line, PP, 500 ftx3.4 in, 3.4 in (48-22-4138)
- GREENLEE Power Fishing Accessory Kit (392)
- Milwaukee Tool Fishing Tapes, Sticks, & Lines