Shop All Core Drill Bits
Milwaukee Tool
5" Diamond Wet Core Bit
Mfr # 48-17-2050
Zoro # G1836217
product price: $212.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 5 in
- Drilling Depth 15 in
- Overall Length 15 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-2050
- Zoro # G1836217
- UPC # 045242357291
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 5 in |
Drilling Depth | 15 in |
Overall Length | 15 in |
Thread Size | 1-1/4-7 |
Size (In.) | 5 |
Drilling Length (In.) | 15 |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 15 in |
Shank Diameter | 1 1/4 in |
Maximum Drilling Depth | 15 in |
Core Diameter | 5 in |
Shank Hex Size | 1 1/4 in |
Size | 5 in. |
Description
Coring Bit, Wet, 5 in, 15 in Overall Length, Maximum Drilling Depth 15 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Shank Hex Size 1 1/4 in, Hex, Core Body Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Kwik Change Arbor Kit, Steel Drill -SDS (A6-6)
- DRILL AMERICA 4-5MT Morse Taper Sleeve (DEWS4-5)
- KRAFT TOOL Airplane Groover, 1" Single Bit, 24x8" (CC314AS-01)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer Kit (PCC790LA)
- MILWAUKEE TOOL 2" Diamond Wet Core Bit (48-17-2020)
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- MILWAUKEE TOOL 3" Diamond Wet Core Bit (48-17-2030)
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit (48-17-5025)
- MILWAUKEE TOOL 2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5408)
- MILWAUKEE TOOL 2" Dry Core Masonry Bit (48-17-0020)
- MILWAUKEE TOOL 4 in. Diamond Ultra Dry Core Bit (48-17-0140)
- Milwaukee Tool Core Drill Bits