Shop All Circular Saw Blades
Milwaukee Tool
5-3/8" 16T Framing Circular Saw Blade
Mfr # 48-40-0522
Zoro # G7342349
product price: $14.97
/ea
Not eligible for select promotions
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material Carbide Tipped
- Tooth Grind ATB
- Max. RPM 10,000
- Primary Saw Application Wood
- Plate Thickness 1.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-0522
- Zoro # G7342349
- UPC # 045242511921
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Blade Diameter | 5-3/8" |
Blade Dia. | 5 3/8 in |
Cutting Depth | 2" |
Arbor Size | 3/8 in |
Max. Cutting Depth | 2 in |
Cut Width | 0.102 in |
Description
Circular Saw Blade, Series 48-40, Blade Dia. 5 3/8 in, Max. Blade Speed 10,000 RPM, Arbor Size 3/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 16, Max. Cutting Depth 2 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Framing, Cut Width 0.102 in, Tip Material Carbide Tipped, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Framing, Plate Thickness 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- DRILL AMERICA 55/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO55/64)
- KODIAK CUTTING TOOLS 1"-14 Die Hex Rethreading Carbon Steel (5471279)
- CTA MANUFACTURING SOCKET 10MM SQUARE FEMALE (CTA2048)
- MILWAUKEE TOOL 12" 100T Ultra Fine Finish Circular Saw Blade (48-40-1228)
- MILWAUKEE TOOL 10" 60T Fine Finish Circular Saw Blade (48-40-1028)
- MILWAUKEE TOOL 10-1/4" 28T Framing Circular Saw Blade (48-40-1038)
- MILWAUKEE TOOL 12 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7935)
- MILWAUKEE TOOL 5 3/8 in Metal & Stainless Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4070)
- MILWAUKEE TOOL 5 7/8 in. 34 Tooth Metal Cutting Circular Saw Blade (20mm Arbor) (48-40-4215)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Blade, Micro-Slotted, 7" OD x 0.125 x 3/4" mm Arbor (MSE07X093X3/4)
- Milwaukee Tool Power Saw Blades