Shop All Hole Saws
Milwaukee Tool
5-1/2 in. HOLE DOZER with Carbide Teeth Hole Saw
Mfr # 49-56-0848
Zoro # G305380118
product price: $54.95
/ea
Not eligible for select promotions
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
- Teeth per Inch 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0848
- Zoro # G305380118
- UPC # 045242594856
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 5 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 3 |
Item | Hole Saw |
Impact Rated | No |
Primary Material Application | General Purpose |
Description
Hole Saw, Primary Material Application General Purpose, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 5 1/2 in, Teeth per Inch 3, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- FEIN Scraper Knife Blades W/Scratch Protectio (63903129016)
- PROTO Center Punch, S2, 5/16 x 4-5/8 In, Black (J415/16S2)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- MILWAUKEE TOOL 3-1/4 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0736)
- MILWAUKEE TOOL 4-1/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0743)
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- MILWAUKEE TOOL 7/8" Diamond Max Hole Saw (49-56-5605)
- MILWAUKEE TOOL 3/4" Quick Change Steel Plate Carbide Cutter (49-57-8203)
- MILWAUKEE TOOL 4-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9687)
- MILWAUKEE TOOL 2-1/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5165)
- Milwaukee Tool Hole Saws & Cutters