Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Milwaukee Tool
4pc. Pry Bar Set (Discontinued)
Mfr # 48-22-9214
Zoro # G1900147
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Features I-Beam Design: Up To 40% Stronger; Hammer-Ready Strike Cap; Comfortable Tri-Lobe Handles; Chrome Finish For Corrosion Resistance
- Material metal
- Overall Length 26.57"
- Overall Width 7.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9214
- Zoro # G1900147
- UPC # 045242508099
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 26.57" |
Overall Width | 7.87" |
Details
Promotion Restriction | Not eligible for promotion |
Features | I-Beam Design: Up To 40% Stronger; Hammer-Ready Strike Cap; Comfortable Tri-Lobe Handles; Chrome Finish For Corrosion Resistance |
Material | metal |
Pry Bar Sub-Category | Pry Bars |
Includes | (1) 8" Pry Bar, (1) 24" Pry Bar, (1) 18" Pry Bar, (1) 12" Pry Bar |
Number of Pieces | 4 |
Item | Pry Bar Set,Comfort Tri-Lobe Handle,4 pcs. |
Description
Pry Bar Set,Comfort Tri-Lobe Handle,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.