Shop All Drill Bit Sets
Milwaukee Tool
4PC 1-3/8" TCT Annular Cutter Kit
Mfr # 49-22-8430
Zoro # G3899423
Free Shipping & Returns
Not eligible for select promotions
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Cutting Depth 1 3/8 in
- Shank Dia. 3/4 in
- Includes 9/16 in TCT Annular Cutter, 11/16 in TCT Annular Cutter, 13/16 in TCT Annular Cutter, 15/16 in TCT Annular Cutter, (2) Pilot Pins
- Application For Drilling Hard to Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-8430
- Zoro # G3899423
- UPC # 045242513932
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Cutting Depth | 1 3/8 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Smallest Cutter Diameter | 9/16 in |
Maximum Cutting Depth | 1 3/8 in |
Shank Hex Size | 3/4 in |
Cutter Diameters Included | 11/16 in, 13/16 in, 15/16 in, 9/16 in |
Largest Cutter Diameter | 15/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Material - Machining | Carbide Tipped |
Finish - Machining | Bright (Uncoated) |
Includes | 9/16 in TCT Annular Cutter, 11/16 in TCT Annular Cutter, 13/16 in TCT Annular Cutter, 15/16 in TCT Annular Cutter, (2) Pilot Pins |
Application | For Drilling Hard to Machine |
Number of Pieces | 4 |
Item | Annular Cutter Set |
Measurement System | Fractional Inch |
Primary Material Application | Cast Iron, Stainless Steel |
Series | 4922 |
Shank Type - Machining | Weldon Flat |
Pilot Pin Included | Yes |
Number of Cutters | 4 |
For Tool Type | Magnetic Drill |
Decimal Equivalent | 0.5625, 0.6875, 0.8125, 0.9375 |
Description
Annular Cutter Set, Number of Cutters 4, Carbide Tipped, Bright (Uncoated), Weldon Flat, Shank Diameter 3/4 in, Shank Hex Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- WILLIAMS 1/4" Drive Socket Set (MSM-17HFTB)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1713701)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09756)
- MILWAUKEE TOOL Step Drill Bit Set, 4 pcs. (48-89-9221, 48-89-9204)
- MILWAUKEE TOOL 19 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4860)
- MILWAUKEE TOOL Step Drill Bit Set #9 - 2PC (48-89-9239)
- MILWAUKEE TOOL 6-Pc Speed Feed 6 1/2 in. Wood Bit Set (ML48-13-0600)
- MILWAUKEE TOOL 9-Piece HSS Annular Cutter Set (49-22-8410)
- MILWAUKEE TOOL 5PC SwitchBlade Selfeed Bit Plumber's Kit (49-22-5100)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- Milwaukee Tool Drill Bit Sets