Shop All Multi-Bit Screwdrivers
Milwaukee Tool
4in1 Precision Multi-Bit Screwdriver
Mfr # 48-22-2930
Zoro # G910914043
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/32 in, 1/8 in
- Overall Length 5 3/4 in
- Finish Chrome
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2930
- Zoro # G910914043
- UPC # 045242630561
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 3/32 in, 1/8 in |
Overall Length | 5 3/4 in |
Tip Size | 1/8 in, 3/32 in, P0, P00 |
Sizes Included | 1/8 in (Slotted), 3/32 in (Slotted), P0, P00 |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Chrome |
Number of Pieces | 6 |
Handle Type | Versatile |
ESD Safe | No |
Bit Retainer Type | Magnetic |
Item | Multi-Bit Screwdriver |
Insulated | No |
Ratcheting | No |
Tip Style | Phillips, Slotted |
Number of Bits | 4 |
For Screw Type | Phillips, Slotted |
Grip Style | Non-Slip |
Single/Double End Bits | Double End |
Number of Tips | 4 |
Non-Sparking | No |
Bit Storage | In Handle |
Container Type | None |
Description
Multi-Bit Screwdriver, Tip Size 1/8 in, 3/32 in, P0, P00, Tip Style Phillips, Slotted, Magnetic, Non-Slip, Bit Storage In Handle, Double End, Drive Size 3/32 in, 1/8 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 5/8 in D301 Needle Nose Plier Plastic Dipped Handle (D301-6C)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (1833865)
- KIPP Adjustable Handle, Low Profile, Size: 3, 5/16-18X25, Zinc, Black Satin, Comp: Steel (K0737.3A31X25)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 1 23/32 in L (J5239-50W)
- MILWAUKEE TOOL ALL-IN-1 PRECISION SET W CASE� (48-22-2935)
- MILWAUKEE TOOL 14in1 Multi-Bit Screwdriver (48-22-2900)
- MILWAUKEE TOOL 14-IN-1 SHOCKWAVE MULTI-BIT SCREWDRIVER� (48-22-2915)
- MILWAUKEE TOOL 11-IN-1 MAGNETIC MULTI-BIT SCREWDRIVER� (48-22-2914)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2931)
- MILWAUKEE TOOL 27-in-1 Security Multi-Bit Screwdriver (48-22-2911)
- TITAN 33-Pc Multi-Bit Precision Screwdriver Se (TL16093)
- Milwaukee Tool Screwdrivers and Nutdrivers