Shop All Claw, Rip & Framing Hammers
Milwaukee Tool
4in1 Lineman's Hammer
Mfr # 48-22-9040
Zoro # G403457378
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Weight (Oz.) 32
- Handle 15
- Head Material Forged Steel
- Overall Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9040
- Zoro # G403457378
- UPC # 045242578917
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 15 in |
Face Diameter | 1 3/4 in |
Head Length | 4 1/2 in |
Handle Length | 13 1/5 in |
Description
Lineman's Hammer, Hammer Type Lineman's Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 2 lb, Face Diameter 1 3/4 in, Overall Length 15 in, Handle Length 13 1/5 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Double Faced Yes, Face Material Steel, Face Texture Smooth, Textured, Features Durable Fiberglass Handle, J-Hook Remover, Reinforced Overstrike Protection, Tether Ready, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80LJ024AA)
- TRACTEL Dynafor Industrial Load Indicator Dynamometer Sensor, 3.2T 6400 lb, 0.3% Accuracy (260899)
- DRILL AMERICA U Cobalt Jobber Length Drill Bit (DWDCOU)
- MILWAUKEE TOOL 17 oz Smooth Face Framing Hammer (48-22-9017)
- MILWAUKEE TOOL Twenty Eight oz Milled Face Hammer (48-22-9029)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- MILWAUKEE TOOL 14 oz Titanium Smooth Face Hammer w/18" Hybrid Fiberglass Handle (TI14SC-F)
- MILWAUKEE TOOL 19 oz Smooth Face Poly/Fiberglass Handle Hammer (48-22-9316)
- MILWAUKEE TOOL 22 oz Smooth Face Framing Hammer (48-22-9023)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R999ML)
- Milwaukee Tool Claw, Rip & Framing Hammers