Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
48" REDSTICK Compact Box Level
Mfr # MLCM48
Zoro # G7558807
product price: $60.97
/ea
Not eligible for select promotions
$60.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Width 0.95
- Application Leveling and layout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLCM48
- Zoro # G7558807
- UPC # 045242481828
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 |
Width | 0.95 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Box Level |
Description
Milwaukee,Compact Box Level,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J7230H)
- PERFORMANCE TOOL 6 In Diagonal Pliers Pliers-Diagonal, W30725 (W30725)
- MILWAUKEE TOOL M12 FUEL INSIDER Extended Reach Box Ratchet (Tool Only) (3050-20)
- STARRETT L.S. Starrett 681-51181 248A 8 Inch Drive Pin Punch (681-51181)
- MILWAUKEE TOOL 24" / 48" REDSTICK Compact Box Level Set (MLCMS48)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- MILWAUKEE TOOL 48" REDSTICK Box Level (MLBX48)
- MILWAUKEE TOOL 3 in. Pocket Level (48-22-5603)
- MILWAUKEE TOOL 59" REDSTICK Box Level (MLBX59)
- SWANSON TOOL 36" Professional Box Beam Level with Gelshock End Caps (SVB360)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels