Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
48" REDSTICK Concrete Level
Mfr # MLCON48
Zoro # G5943082
product price: $99.97
/ea
Free Shipping & Returns
$99.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 48 in
- Accuracy 0.029 in
- Color Red
- Features Ergonomic Keyhole Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLCON48
- Zoro # G5943082
- UPC # 045242517053
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Overall Width | 1 3/4 in |
Description
Concrete Screed Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 3, Number of Plumb Vials 0, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block, Features Ergonomic Keyhole Frame, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.029 in, Frame Material Aluminum, Overall Length 48 in, Overall Width 1 3/4 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 17/32" Silver & Demming Drill (5000-0050)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48509)
- STARRETT Edge Finder (827MA)
- INGERSOLL-RAND 7 Piece Master Pliers Set (752013)
- MILWAUKEE TOOL 16" REDSTICK Magnetic Box Level (MLBXM16)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- MILWAUKEE TOOL Milwaukee Master Set - Magnetic (MLBXCM78)
- MILWAUKEE TOOL Pipe Lock Level (48-22-5001)
- MILWAUKEE TOOL 78”/32” REDSTICK Box Level Jamb Set (MLBXJB)
- MILWAUKEE TOOL Milwaukee Starter Set (MLBXC48)
- JOHNSON LEVEL & TOOL Magnetic Aluminum Torpedo Level, 9 In (8500M)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels