Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
48" REDSTICK Box Level
Mfr # MLBX48
Zoro # G7559023
product price: $99.97
/ea
Free Shipping & Returns
$99.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 48"
- Color Red
- Width 1.199606
- Application Leveling and layout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLBX48
- Zoro # G7559023
- UPC # 045242481590
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48" |
Width | 1.199606 |
Height | 1.199606299 |
Depth | 2.53 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Box Level |
Material | Aluminum |
Weight | 3.048962 |
Description
Milwaukee,Box Level,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- WESTWARD C-Clamp, 6-1/4", Steel, Hvy Duty, 11,250 lb. (10D475)
- GEAR KEEPER Mic Retractor, 42in. L, Black, Plastic, Snap (RT3-4112)
- SHARPIE Marker, Metallic, Chisel Point, 2/5"x5-1/2"x3/5", 12/DZ, GY PK (SAN2089638)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- MILWAUKEE TOOL Milwaukee 24" Magnetic I-Beam Level (MLIBM24)
- MILWAUKEE TOOL 24"/ 48" REDSTICK Box Level Set (MLBXS48)
- MILWAUKEE TOOL 48" REDSTICK Magnetic Box Level (MLBXM48)
- MILWAUKEE TOOL 24" / 48" REDSTICK Magnetic Box Level Set (MLBXSM48)
- STANLEY Carpenter Level 48 In (42-480)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs